Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-31/32" L, 2-1/32" H

  • Mfr # PA10222

  • Zoro # G7950864


product price: $17.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 1/32 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10222
Zoro #
G7950864
UPC #
00791440111851
Country of Origin
China

Dimensions

Height
2 1/32 in
Width
7 1/4 in
Length
10 31/32 in
Overall Height
2 1/32 in
Overall Length
10 31/32 in
Overall Width
7 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Gasket
Description/Special Features
Panel Air Filter
Features
Panel Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10222

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/32 in, Width 7 1/4 in, Length 10 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.