Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-31/32 x 19-29/32 in.

  • Mfr # RS3952

  • Zoro # G5749624


product price: $147.22
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 29/32 in
Width
10 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3952
Zoro #
G5749624
UPC #
791440059597
Country of Origin
United States

Dimensions

Height
19 29/32 in
Width
10 31/32 in
Length
19 29/32 in
Outside Dia.
10 31/32 in
Outside Diameter
10 31/32 in
Overall Height
19 29/32 in
Overall Length
19 29/32 in
Overall Width
10 31/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
5-13/16 in (147.6) One End I. Gasket
Type
Element/Radial Seal
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3952

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 29/32 in, Width 10 31/32 in, Length 19 29/32 in, Outside Dia. 10 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.