Zoro Homepage

Air Filter, 10-31/32 x 25-23/32 in.

  • Mfr # PA5674

  • Zoro # G712356881


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 23/32 in
Width
10 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5674
Zoro #
G712356881
UPC #
791440091634
Country of Origin
Unknown

Dimensions

Height
25 23/32 in
Width
10 31/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Features
Air Element
Description/Special Features
Air Element with Hsg.
Includes
7 in Attached Gasket, 7-1/16 in End Seal
Type
Element/Housing

Description

Engine Air Element,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.