Air Filter, 10-3/4 x 2-11/32 in.
Mfr # PA3823
Zoro # G2606423
product price: $39.49
/eaKey Features
Height
2 3/16 in
Width
10 3/4 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Length
11 13/16 in
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3823
Zoro #
G2606423
UPC #
791440054400
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/16 in
Width
10 3/4 in
Length
11 13/16 in
Overall Width
10 3/4 in
Overall Length
11 13/16 in
Overall Height
2 3/16 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Filter Design
Panel
Type
Cab
Shape
Rectangular
Compatible Vehicle Type
Buses
Use Location
Cabin
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Baldwin Interchange
PA3823
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 10 3/4 in, Length 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.