Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-3/8 x 13-3/8 in.

  • Mfr # PA2616

  • Zoro # G0678395


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/8 in
Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2616
Zoro #
G0678395
UPC #
791440020917
Country of Origin
United States

Dimensions

Height
13 3/8 in
Width
10 3/8 in
Length
13 3/8 in
Outside Dia.
10 3/8 in
Outside Diameter - Bottom
10 3/8 in
Overall Height
13 3/8 in
Inside Diameter - Bottom
6 1/32 in
Inside Diameter
21/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
PA2687
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Manufacturer Part Number
PA2687
Compatible Manufacturer Model Number
PA2687
Compatible with Manufacturer Model No.
PA2687
Compatible with Mfr. Model No.
PA2687
For Use with Mfr Model Number
PA2687
For Use With Mfr. Model Number
PA2687
Baldwin Interchange
PA2616
Compatible Pump Manufacturer Part Number
PA2687
Compatible Mfr. Model Number
PA2687

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 10 3/8 in, Length 13 3/8 in, Outside Dia. 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.