Zoro Homepage

Air Filter, 10-3/8 x 16 in.

  • Mfr # LL2425

  • Zoro # G5548383


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 in
Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2425
Zoro #
G5548383
UPC #
791440018716
Country of Origin
United States

Dimensions

Height
16 in
Width
10 3/8 in
Length
16 in
Outside Dia.
10 3/8 in
Overall Length
16 in
Outside Diameter
10 3/8 in
Overall Height
16 in
Overall Width
10 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Includes
(2) Attached Gaskets, G21-AF Included
Type
Element/Long Life
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
LL2425

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 10 3/8 in, Length 16 in, Outside Dia. 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.