Zoro Homepage

Air Filter, 10-3/8 x 22-13/16 in.

  • Mfr # LL2312

  • Zoro # G5538601


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
22 13/16 in
Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2312
Zoro #
G5538601
UPC #
791440017474
Country of Origin
United States

Dimensions

Height
22 13/16 in
Width
10 3/8 in
Length
22 13/16 in
Outside Dia.
10 3/8 in
Inside Diameter - Bottom
6 1/32 in
Overall Height
22 13/16 in
Outside Diameter - Bottom
10 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Long Life Air Element
Includes
(2) Gaskets, G21 AF Furnished Gasket
Filter Design
Axial Seal
Type
Element/Long Life
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Vehicle Make
Kenworth, Mack, Peterbilt, R.V.I
Baldwin Interchange
LL2312

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 13/16 in, Width 10 3/8 in, Length 22 13/16 in, Outside Dia. 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.