Air Filter, 10-5/32 in. Lx8-3/16 in. W
Mfr # PA10000
Zoro # G1582491
product price: $29.79
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 3/32 in
Width
8 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10000
Zoro #
G1582491
UPC #
791440096677
Country of Origin
Korea, Republic of
Dimensions
Height
2 3/32 in
Width
8 3/16 in
Length
10 5/32 in
Overall Height
2 3/32 in
Overall Width
8 3/16 in
Overall Length
10 5/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10000
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 3/32 in, Width 8 3/16 in, Length 10 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.