Zoro Homepage

Air Filter, 10-5/8 x 22-11/16 in.

  • Mfr # PA2757

  • Zoro # G5600323


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
22 11/16 in
Width
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2757
Zoro #
G5600323
UPC #
791440022461
Country of Origin
United States

Dimensions

Height
22 11/16 in
Width
10 5/8 in
Length
22 11/16 in
Outside Dia.
10 5/8 in
Overall Height
22 11/16 in
Overall Width
10 5/8 in
Outside Diameter
10 5/8 in
Overall Length
22 11/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket, Gasket
Item
Air Filter
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2757

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 11/16 in, Width 10 5/8 in, Length 22 11/16 in, Outside Dia. 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.