Air Filter, 10-7/16 in. L x 6-1/2 in. W

  • Mfr # PA30107

  • Zoro # G3985549


product price: $34.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Height
10 7/16 in
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30107
Zoro #
G3985549
UPC #
791440102552
Country of Origin
Germany

Dimensions

Height
10 7/16 in
Width
6 1/2 in
Length
10 7/16 in
Overall Length
10 7/16 in
Overall Width
6 1/2 in
Overall Height
3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Foam Cab Air Element
Filter Design
Panel
Shape
Rectangular
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Compatible with Manufacturer Model Number
579
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Media Material
Foam
Compatible Vehicle Make
Peterbilt
Use Location
Cabin
Compatible Manufacturer Part Number
579
Compatible Manufacturer Model Number
579
Compatible with Manufacturer Model No.
579
Compatible with Mfr. Model No.
579
For Use with Mfr Model Number
579
For Use With Mfr. Model Number
579
Baldwin Interchange
PA30107
Compatible Pump Manufacturer Part Number
579
Compatible Mfr. Model Number
579

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 10 7/16 in, Width 6 1/2 in, Length 10 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.