Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-7/32 x 14-1/2 in.

  • Mfr # PA1895

  • Zoro # G7571173


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 1/2 in
Width
10 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1895
Zoro #
G7571173
UPC #
791440014640
Country of Origin
United States

Dimensions

Height
14 1/2 in
Width
10 7/32 in
Length
14 1/2 in
Outside Dia.
10 7/32 in
Overall Height
14 1/2 in
Outside Diameter - Bottom
10 7/32 in
Inside Diameter - Bottom
6 1/16 in
Inside Diameter
15/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
Furnished Gasket, Gasket
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Euclid, Michigan, Poclain, Steiger, Terex/Terex Advance, Vermeer
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA1906
Use Location
Engine
Compatible Manufacturer Part Number
PA1906
Compatible Manufacturer Model Number
PA1906
Compatible with Manufacturer Model No.
PA1906
Compatible with Mfr. Model No.
PA1906
For Use with Mfr Model Number
PA1906
For Use With Mfr. Model Number
PA1906
Baldwin Interchange
PA1895
Compatible Pump Manufacturer Part Number
PA1906
Compatible Mfr. Model Number
PA1906

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 10 7/32 in, Length 14 1/2 in, Outside Dia. 10 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.