Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-7/32 x 9 in.

  • Mfr # PA1621-2

  • Zoro # G6142552


product price: $50.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
9 in
Width
10 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1621-2
Zoro #
G6142552
UPC #
791440012455
Country of Origin
United States

Dimensions

Height
9 in
Width
10 7/32 in
Length
9 in
Outside Dia.
10 7/32 in
Inside Diameter
1/2 in
Outside Diameter - Bottom
10 7/32 in
Inside Diameter - Bottom
6 1/16 in
Overall Height
9 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket
Item
Air Filter
Description/Special Features
Air Element with 2-Inch Pleats
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Compatible Vehicle Make
Austin-Western, Aveling-Barford, Euclid, Galion, Hancock, Hough, J.C. Bamford, Washington Iron Works, Yale
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Baldwin Interchange
PA1621-2

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 10 7/32 in, Length 9 in, Outside Dia. 10 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.