Air Filter, 10-7/64" W, 11" L
Mfr # PA10036
Zoro # G7882765
product price: $50.95
/eaKey Features
Height
2 in
Width
10 7/64 in
Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10036
Zoro #
G7882765
UPC #
791440104372
Country of Origin
China
Dimensions
Height
2 in
Width
10 7/64 in
Length
11 in
Overall Width
10 1/8 in
Overall Height
2 in
Overall Length
11 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Panel
Product Type
Cabin Air Filter
Baldwin Interchange
PA10036
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 in, Width 10 7/64 in, Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.