Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-9/16" H x 10-9/16" L

  • Mfr # PA30042

  • Zoro # G3783987


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 9/16 in
Width
4 7/32 in, 8 in
Length
10 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA30042
Zoro #
G3783987
UPC #
791440097278
Country of Origin
United States

Dimensions

Height
10 9/16 in
Width
4 7/32 in, 8 in
Length
10 9/16 in
Outside Dia.
4 7/32 in, 8 in
Overall Height
10 9/16 in
Overall Length
10 9/16 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element in Disposable Housing
For Use With
Alaska Marine Engines
Item
Air Filter
Filter Design
Element Only
Features
Air Element in Disposable Housing
Product Type
Engine Air Filter
Baldwin Interchange
PA30042

Description

Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 9/16 in, Width 4 7/32 in, 8 in, Length 10 9/16 in, Outside Dia. 4 7/32 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.