Air Filter, 10-9/16 x 8-1/8 in.
Mfr # PA1776
Zoro # G6139411
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Height
8 1/8 in
Width
10 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1776
Zoro #
G6139411
UPC #
791440013667
Country of Origin
Mexico
Dimensions
Height
8 1/8 in
Width
10 9/16 in
Length
10 9/16 in
Overall Height
8 1/8 in
Overall Width
10 9/16 in
Overall Length
10 9/16 in
Details
Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
16 Tubes (4 x 4)
Description/Special Features
Tube-Type Air Filter
Type
Tube-Type
Features
Tube-Type Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA1776
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 1/8 in, Width 10 9/16 in, Length 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.