Zoro Homepage

Air Filter, 10-9/16 x 8-5/32 in.

  • Mfr # PA1779

  • Zoro # G4465623


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Height
8 5/32 in
Width
10 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1779
Zoro #
G4465623
UPC #
791440013698
Country of Origin
Mexico

Dimensions

Height
8 5/32 in
Width
10 9/16 in
Length
15 3/16 in
Overall Length
15 3/16 in
Overall Height
8 5/32 in
Overall Width
10 9/16 in

Details

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Includes
24 Tubes (4 x 6)
Item
Automotive Air Filter
Description/Special Features
Tube-Type Air Filter
Type
Tube-Type
Features
Tube-Type Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA1779

Description

Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 10 9/16 in, Length 15 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.