Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10 x 18 in.

  • Mfr # RS5506

  • Zoro # G5655142


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5506
Zoro #
G5655142
UPC #
791440087460
Country of Origin
United States

Dimensions

Height
18 in
Width
10 in
Length
18 in
Outside Dia.
10 in
Overall Length
18 in
Outside Diameter
10 in
Overall Height
18 in
Overall Width
10 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
5-1/32 in (127.8) One End I. Gasket
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5506

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 in, Width 10 in, Length 18 in, Outside Dia. 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.