Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-11/16" Outside dia.

  • Mfr # RS30305

  • Zoro # G1952436


product price: $182.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Height
22 3/16 in
Width
11 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30305
Zoro #
G1952436
UPC #
791440111370
Country of Origin
United States

Dimensions

Height
22 3/16 in
Width
11 11/16 in
Length
22 3/16 in
Outside Dia.
11 11/16 in
Inside Diameter - Bottom
7 27/32 in
Outside Diameter - Bottom
11 11/16 in
Overall Height
22 3/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Filter Design
Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
RS30306
Standards
ISO 9001:2015
Compatible Vehicle Make
Claas, Iveco, Tadano, Wirtgen
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Buses, Farm Equipment
Compatible Manufacturer Part Number
RS30306
Compatible Manufacturer Model Number
RS30306
Compatible with Manufacturer Model No.
RS30306
Compatible with Mfr. Model No.
RS30306
For Use with Mfr Model Number
RS30306
For Use With Mfr. Model Number
RS30306
Baldwin Interchange
RS30305
Compatible Pump Manufacturer Part Number
RS30306
Compatible Mfr. Model Number
RS30306

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 22 3/16 in, Width 11 11/16 in, Length 22 3/16 in, Outside Dia. 11 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.