Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-11/16" Outside dia.

  • Mfr # RS30307

  • Zoro # G1955139


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Height
19 5/8 in
Width
11 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30307
Zoro #
G1955139
UPC #
791440115521
Country of Origin
United States

Dimensions

Height
19 5/8 in
Width
11 11/16 in
Length
19 5/8 in
Outside Dia.
11 11/16 in
Outside Diameter
11 11/16 in
Overall Width
11 11/16 in
Overall Height
19 5/8 in
Overall Length
19 5/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS30307

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 19 5/8 in, Width 11 11/16 in, Length 19 5/8 in, Outside Dia. 11 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.