Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-1/2 x 15-7/8 in.

  • Mfr # PA2604

  • Zoro # G5710083


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 7/8 in
Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2604
Zoro #
G5710083
UPC #
791440020771
Country of Origin
United States

Dimensions

Height
15 7/8 in
Width
11 1/2 in
Length
15 7/8 in
Outside Dia.
11 1/2 in
Inside Diameter - Bottom
7 1/4 in
Outside Diameter - Bottom
11 1/2 in
Overall Height
15 7/8 in
Inside Diameter
13/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Cleans Air before it reaches the Compressor Engine
Compatible Vehicle Make
LeRoi
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA2605
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA2605
Compatible Manufacturer Model Number
PA2605
Compatible with Manufacturer Model No.
PA2605
Compatible with Mfr. Model No.
PA2605
For Use with Mfr Model Number
PA2605
For Use With Mfr. Model Number
PA2605
Baldwin Interchange
PA2604
Compatible Pump Manufacturer Part Number
PA2605
Compatible Mfr. Model Number
PA2605

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 7/8 in, Width 11 1/2 in, Length 15 7/8 in, Outside Dia. 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.