Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-1/2 x 20-3/4 in.

  • Mfr # PA4573

  • Zoro # G5755522


product price: $138.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
20 3/4 in
Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4573
Zoro #
G5755522
UPC #
791440062832
Country of Origin
United States

Dimensions

Height
20 3/4 in
Width
11 1/2 in
Length
20 3/4 in
Outside Dia.
11 1/2 in
Overall Width
11 1/2 in
Outside Diameter
11 1/2 in
Overall Height
20 3/4 in
Overall Length
20 3/4 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter Element
Item
Air Filter
Includes
Attached Gasket, Gasket, Lift Bar
Type
Element/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4573

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/4 in, Width 11 1/2 in, Length 20 3/4 in, Outside Dia. 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.