Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-1/2 x 5-1/2 in.

  • Mfr # PA2450

  • Zoro # G5629154


product price: $90.86
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Square
Element Only - Automotive Filters
No
Height
5 1/2 in
Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2450
Zoro #
G5629154
UPC #
791440019010
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
11 1/2 in
Length
15 in
Overall Length
15 in
Overall Width
11 1/2 in
Overall Height
5 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Square
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
DynaCell Panel Air Element
Filter Design
Panel
Type
Element/DynaCell
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Product Type
Engine Air Filter
Compatible Vehicle Make
Blaw-Knox, Cedarapids Road Building, Ottawa
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA2450

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 5 1/2 in, Width 11 1/2 in, Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.