Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-13/16 x 2-1/8 in.

  • Mfr # PA1802

  • Zoro # G1869205


product price: $14.15
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 1/8 in
Width
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1802
Zoro #
G1869205
UPC #
791440013865
Country of Origin
Mexico

Dimensions

Height
2 1/8 in
Width
11 13/16 in
Length
2 1/8 in
Outside Dia.
11 13/16 in
Outside Diameter - Bottom
11 3/16 in
Inside Diameter - Bottom
9 13/16 in
Outside Diameter
11 13/16 in
Overall Height
2 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
9 13/16 in Gasket
Description/Special Features
Air Element
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
BMW, Ford
Use Location
Engine
Compatible Vehicle Type
Light Duty Trucks
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Baldwin Interchange
PA1802

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/8 in, Width 11 13/16 in, Length 2 1/8 in, Outside Dia. 11 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.