Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-1/32 x 25-7/8 in.

  • Mfr # PA2650

  • Zoro # G2027645


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 7/8 in
Width
11 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2650
Zoro #
G2027645
UPC #
791440021273
Country of Origin
United States

Dimensions

Height
25 7/8 in
Width
11 1/32 in
Length
25 7/8 in
Outside Dia.
11 1/32 in
Inlet Connection Size
10 23/32 in
Outside Diameter - Bottom
11 1/32 in
Overall Height
25 7/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
10 23/32 in Attached Gasket, 7 in End Seal
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Type
Disposable Housing
Shape
Round
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Freightliner, Kenworth
Fit Type
Vehicle Specific
Baldwin Interchange
PA2650

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 7/8 in, Width 11 1/32 in, Length 25 7/8 in, Outside Dia. 11 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.