Air Filter, 11-13/32" W, 14-39/64" L
Mfr # PA30183
Zoro # G7882780
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Height
2 13/32 in
Width
11 13/32 in
Features
Cab Air Element
Includes
(2) Attached Gaskets
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30183
Zoro #
G7882780
UPC #
791440105171
Country of Origin
Germany
Dimensions
Height
2 13/32 in
Width
11 13/32 in
Length
14 39/64 in
Overall Height
2 13/32 in
Overall Length
14 5/8 in
Overall Width
11 13/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Includes
(2) Attached Gaskets
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Product Type
Cabin Air Filter
Baldwin Interchange
PA30183
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 13/32 in, Width 11 13/32 in, Length 14 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.