Zoro Homepage

Air Filter, 11-15/16 x 13/16 in.

  • Mfr # PA3482

  • Zoro # G1453076


product price: $45.49
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Height
13/16 in
Element Only - Automotive Filters
No
Width
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3482
Zoro #
G1453076
UPC #
791440025974
Country of Origin
United States

Dimensions

Height
13/16 in
Width
11 15/16 in
Length
13 1/4 in
Overall Width
11 15/16 in
Overall Length
13 1/4 in
Overall Height
13/16 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air FIlter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Features
Cabin Air Filter Element
Includes
Lift Tab
Description/Special Features
Cabin Air Filter Element
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3482

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 13/16 in, Width 11 15/16 in, Length 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.