Air Filter, 11-15/16inLx7-1/8inWx1-7/8inH
Mfr # PA10006
Zoro # G1881419
product price:Â $16.69
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 7/8 in
Width
7 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA10006
Zoro #
G1881419
UPC #
791440096905
Country of Origin
China
Dimensions
Height
1 7/8 in
Width
7 1/8 in
Length
11 15/16 in
Overall Height
1 7/8 in
Overall Width
7 1/8 in
Overall Length
11 15/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Includes
Foam Pad
Description/Special Features
Air Element
Item
Automotive Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10006
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/8 in, Width 7 1/8 in, Length 11 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.