Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-15/32 x 13-1/2 in.

  • Mfr # RS3508

  • Zoro # G2767581


product price: $74.39
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
11 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3508
Zoro #
G2767581
UPC #
791440026124
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
11 15/32 in
Length
13 1/2 in
Outside Dia.
11 15/32 in
Overall Height
13 1/2 in
Inside Diameter - Bottom
7 1/8 in
Outside Diameter - Bottom
11 15/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
7 1/8 in Gasket
Description/Special Features
Radial Seal Outer Air Element
Item
Air Filter
Filter Design
Radial Seal
Type
Radial Seal Outer
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
RS3509
Product Type
Engine Air Filter
Compatible Vehicle Type
Farm Equipment
Use Location
Engine
Compatible Vehicle Make
Wirtgen
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
RS3509
Compatible Manufacturer Model Number
RS3509
Compatible with Manufacturer Model No.
RS3509
Compatible with Mfr. Model No.
RS3509
For Use with Mfr Model Number
RS3509
For Use With Mfr. Model Number
RS3509
Baldwin Interchange
RS3508
Compatible Pump Manufacturer Part Number
RS3509
Compatible Mfr. Model Number
RS3509

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 1/2 in, Width 11 15/32 in, Length 13 1/2 in, Outside Dia. 11 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.