Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-15/32 x 13-1/2 in.

  • Mfr # RS3508XP

  • Zoro # G5778105


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
11 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3508XP
Zoro #
G5778105
UPC #
791440090835
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
11 15/32 in
Length
13 1/2 in
Outside Dia.
11 15/32 in
Overall Height
13 1/2 in
Outside Diameter - Bottom
11 15/32 in
Inside Diameter - Bottom
7 1/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Item
Automotive Air Filter
Includes
7 1/8 in Gasket
Filter Design
Radial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Shape
Round
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Wirtgen
Compatible with Manufacturer Model Number
RS3509
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Type
Farm Equipment
Compatible Manufacturer Part Number
RS3509
Compatible Manufacturer Model Number
RS3509
Compatible with Manufacturer Model No.
RS3509
Compatible with Mfr. Model No.
RS3509
For Use with Mfr Model Number
RS3509
For Use With Mfr. Model Number
RS3509
Baldwin Interchange
RS3508XP
Compatible Pump Manufacturer Part Number
RS3509
Compatible Mfr. Model Number
RS3509

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Element Only, Radial, Element Only - Automotive Filters No, Height 13 1/2 in, Width 11 15/32 in, Length 13 1/2 in, Outside Dia. 11 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.