Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-1/8 x 16-1/2 in.

  • Mfr # LL1885

  • Zoro # G3133925


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 1/2 in
Width
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1885
Zoro #
G3133925
UPC #
791440014510
Country of Origin
United States

Dimensions

Height
16 1/2 in
Width
11 1/8 in
Length
16 1/2 in
Outside Dia.
11 1/8 in
Inside Diameter - Bottom
6 23/32 in
Overall Height
16 1/2 in
Inside Diameter
5/8 in
Outside Diameter - Bottom
11 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Long Life Outer Air Element
Filter Design
Axial Seal
Type
Long Life/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible with Manufacturer Model Number
PA1893
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Compatible Vehicle Make
Ag-Chem, Allis-Chalmers, Fiat, Foden, Gradall, Hitachi, Iveco, John Deere, Kobelco, Komatsu, Leland, M.A.N, Massey Ferguson, Mitsubishi, New Holland, R.V.I
Use Location
Engine
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
PA1893
Compatible Manufacturer Model Number
PA1893
Compatible with Manufacturer Model No.
PA1893
Compatible with Mfr. Model No.
PA1893
For Use with Mfr Model Number
PA1893
For Use With Mfr. Model Number
PA1893
Baldwin Interchange
LL1885
Compatible Pump Manufacturer Part Number
PA1893
Compatible Mfr. Model Number
PA1893

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 11 1/8 in, Length 16 1/2 in, Outside Dia. 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.