Zoro Homepage

Air Filter, 11-21/32 x 10-1/2 in.

  • Mfr # PA1625

  • Zoro # G5648806


product price: $72.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 1/2 in
Width
11 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1625
Zoro #
G5648806
UPC #
791440012486
Country of Origin
United States

Dimensions

Height
10 1/2 in
Width
11 21/32 in
Length
10 1/2 in
Outside Dia.
11 21/32 in
Overall Height
10 1/2 in
Overall Length
10 1/2 in
Overall Width
11 21/32 in
Outside Diameter
11 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
(2) Attached Gaskets
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA1625

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 11 21/32 in, Length 10 1/2 in, Outside Dia. 11 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.