Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-21/32 x 8-1/32 in.

  • Mfr # CA5420

  • Zoro # G5547753


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 1/32 in
Width
11 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5420
Zoro #
G5547753
UPC #
791440081475
Country of Origin
United States

Dimensions

Height
8 1/32 in
Width
11 21/32 in
Length
8 1/32 in
Outside Dia.
11 21/32 in
Flange Diameter
12 25/32 in
Outside Diameter - Bottom
12 25/32 in
Outside Diameter
9 29/32 in
Overall Height
8 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Flame Retardant Media, Gasket
Item
Air Filter
Description/Special Features
Channel Flow Air Element
Filter Design
Channel Flow
Type
Element/Channel Flow
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Shape
Round
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Freightliner
Compatible Vehicle Type
Buses
Use Location
Engine
Media Material
Cellulose, Paper
Baldwin Interchange
CA5420

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/32 in, Width 11 21/32 in, Length 8 1/32 in, Outside Dia. 11 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.