Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-23/32 x 23-5/16 in.

  • Mfr # RS3998XP

  • Zoro # G5655736


product price: $113.52
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
23 5/16 in
Width
11 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3998XP
Zoro #
G5655736
UPC #
791440090866
Country of Origin
United States

Dimensions

Height
23 5/16 in
Width
11 23/32 in
Length
23 5/16 in
Outside Dia.
11 23/32 in
Overall Width
11 23/32 in
Overall Length
23 5/16 in
Overall Height
23 5/16 in
Outside Diameter
11 23/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Includes
8-1/32 in (204.0) One End I. Gasket
Item
Air Filter
Type
Element
Features
Extreme Performance Nano Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3998XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 5/16 in, Width 11 23/32 in, Length 23 5/16 in, Outside Dia. 11 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.