Zoro Homepage

Air Filter, 11-27/32 x 13-1/16 in.

  • Mfr # RS5483

  • Zoro # G1570913


product price: $54.15
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 1/16 in
Width
11 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5483
Zoro #
G1570913
UPC #
791440086500
Country of Origin
United Kingdom

Dimensions

Height
13 1/16 in
Width
11 27/32 in
Length
13 1/16 in
Outside Dia.
11 27/32 in
Outside Diameter
11 27/32 in
Overall Height
13 1/16 in
Overall Length
13 1/16 in
Overall Width
11 27/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6-9/16 in (166.7) One End I. Gasket
Item
Air Filter
Description/Special Features
Radial Seal Air Element
Type
Radial Seal
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5483

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 1/16 in, Width 11 27/32 in, Length 13 1/16 in, Outside Dia. 11 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.