Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-29/32 x 17-19/32 in.

  • Mfr # RS3724

  • Zoro # G5727294


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 19/32 in
Width
11 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3724
Zoro #
G5727294
UPC #
791440051294
Country of Origin
United States

Dimensions

Height
17 19/32 in
Width
11 29/32 in
Length
17 19/32 in
Outside Dia.
11 29/32 in
Overall Height
17 19/32 in
Outside Diameter
11 29/32 in
Overall Length
17 19/32 in
Overall Width
11 29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6-5/8 in (168.3) One End I. Gasket
Item
Air Filter
Description/Special Features
Radial Seal Air Element
Type
Element/Radial Seal
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3724

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 19/32 in, Width 11 29/32 in, Length 17 19/32 in, Outside Dia. 11 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.