Air Filter, 11-31/32 x 2-3/16 in.
Mfr # PA5681
Zoro # G5397463
product price: $64.59
/eaKey Features
Height
2 3/16 in
Width
11 31/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Length
16 in
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5681
Zoro #
G5397463
UPC #
791440091795
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/16 in
Width
11 31/32 in
Length
16 in
Overall Length
16 in
Overall Width
11 31/32 in
Overall Height
2 3/16 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Filter Design
Panel
Type
Element
Shape
Rectangular
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Cabin
Compatible Vehicle Make
Euclid, Hitachi
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Baldwin Interchange
PA5681
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 11 31/32 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.