Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-3/32 x 20-15/32 in.

  • Mfr # RS4993

  • Zoro # G1604355


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
20 15/32 in
Width
11 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4993
Zoro #
G1604355
UPC #
791440076785
Country of Origin
United States

Dimensions

Height
20 15/32 in
Width
11 3/32 in
Length
20 15/32 in
Outside Dia.
11 3/32 in
Outside Diameter - Bottom
11 3/32 in
Overall Height
20 15/32 in
Inside Diameter - Bottom
8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
8 in Gasket
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Filter Design
Radial Seal
Type
Element/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
Cummins
Use Location
Engine
Baldwin Interchange
RS4993

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 15/32 in, Width 11 3/32 in, Length 20 15/32 in, Outside Dia. 11 3/32 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.