Zoro Homepage

Air Filter, 11-3/8 x 1-3/4 in.

  • Mfr # PA4663

  • Zoro # G4528081


product price: $19.39
/ea

Key Features

Air Filter Type - Automotive
Industrial Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4663
Zoro #
G4528081
UPC #
791440066861
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
11 3/8 in
Length
23 3/8 in
Overall Height
1 3/4 in
Overall Length
23 3/8 in
Overall Width
11 3/8 in

Details

Air Filter Type - Automotive
Industrial Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Type
Element/Industrial
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4663

Description

Automotive Air Filter, Air Filter Type - Automotive Industrial Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 11 3/8 in, Length 23 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.