Air Filter, 11-5/8"L x 6-7/8"W x 1-5/8"H
Mfr # PA10073
Zoro # G5907120
product price: $25.49
/eaKey Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
1 5/8 in
Width
6 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10073
Zoro #
G5907120
UPC #
791440109070
Country of Origin
Korea, Republic of
Dimensions
Height
1 5/8 in
Width
6 7/8 in
Length
11 5/8 in
Overall Width
6 7/8 in
Overall Length
11 5/8 in
Overall Height
1 5/8 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10073
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 5/8 in, Width 6 7/8 in, Length 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.