Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-7/32 x 1-25/32 in.

  • Mfr # PA2074

  • Zoro # G2350260


product price: $12.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
1 25/32 in
Width
11 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2074
Zoro #
G2350260
UPC #
791440015906
Country of Origin
Mexico

Dimensions

Height
1 25/32 in
Width
11 7/32 in
Length
1 25/32 in
Outside Dia.
11 7/32 in
Outside Diameter
11 7/32 in
Overall Length
1 25/32 in
Overall Height
1 25/32 in
Overall Width
11 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
9-3/8 in (238.1) I. Gasket
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2074

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 25/32 in, Width 11 7/32 in, Length 1 25/32 in, Outside Dia. 11 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.