Zoro Homepage

Air Filter, 11-7/32 x 13-25/32 in.

  • Mfr # RS5342

  • Zoro # G5818443


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 25/32 in
Width
11 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5342
Zoro #
G5818443
UPC #
791440078970
Country of Origin
Cyprus

Dimensions

Height
13 25/32 in
Width
11 7/32 in
Length
13 25/32 in
Outside Dia.
11 7/32 in
Overall Height
13 25/32 in
Overall Length
13 25/32 in
Overall Width
11 7/32 in
Outside Diameter
11 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
13-15/32 in Lid
Item
Air Filter
Description/Special Features
Air Element
Type
Element/Radial Seal
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5342

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 25/32 in, Width 11 7/32 in, Length 13 25/32 in, Outside Dia. 11 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.