Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11-7/8 x 13-3/8 in.

  • Mfr # PA1790

  • Zoro # G7477251


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/8 in
Width
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1790
Zoro #
G7477251
UPC #
791440013797
Country of Origin
United States

Dimensions

Height
13 3/8 in
Width
11 7/8 in
Length
13 3/8 in
Outside Dia.
11 7/8 in
Inside Diameter - Bottom
7 1/8 in
Outside Diameter - Bottom
11 7/8 in
Inside Diameter
7/16 in
Overall Height
13 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
International
Media Material
Cellulose, Paper
Use Location
Engine
Standards
ISO 9001:2015
Baldwin Interchange
PA1790

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 11 7/8 in, Length 13 3/8 in, Outside Dia. 11 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.