Zoro Homepage

Air Filter, 11 x 17-15/16 in.

  • Mfr # PA3808-FN

  • Zoro # G112356498


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 15/16 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3808-FN
Zoro #
G112356498
UPC #
791440053038
Country of Origin
Unknown

Dimensions

Height
17 15/16 in
Width
11 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Outer Air Filter Element
Includes
Fins and Lid, Attached, G103-N Included, Wing Nut
Item
Automotive Air Filter
Product Type
Engine Air Filter
Type
Element/Outer

Description

Outer Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.