Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11 x 19-13/16 in.

  • Mfr # PA4860

  • Zoro # G5626686


product price: $173.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 13/16 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4860
Zoro #
G5626686
UPC #
791440072558
Country of Origin
United States

Dimensions

Height
19 13/16 in
Width
11 in
Length
19 13/16 in
Outside Dia.
11 in
Overall Height
19 13/16 in
Inlet Connection Size
7 in
Outside Diameter - Bottom
11 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
6 in End Seal, 7 in Attached Gasket
Description/Special Features
Air Element in Disposable Housing
Item
Air Filter
Type
Element
Shape
Round
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Use Location
Engine
Standards
ISO 9001:2015
Baldwin Interchange
PA4860

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 11 in, Length 19 13/16 in, Outside Dia. 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.