Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 11 x 20-3/16 in.

  • Mfr # PA5498

  • Zoro # G5757972


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
20 3/16 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5498
Zoro #
G5757972
UPC #
791440086890
Country of Origin
China

Dimensions

Height
20 3/16 in
Width
11 in
Length
20 3/16 in
Outside Dia.
11 in
Outside Diameter - Bottom
11 in
Inside Diameter - Bottom
6 1/2 in
Overall Height
20 3/16 in
Inside Diameter
23/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Gasket
Description/Special Features
Outer Air Filter Element
Item
Air Filter
Filter Design
Axial Seal
Type
Outer Air Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Compatible Vehicle Make
Zhengzhou Yutong
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA5499
Use Location
Engine
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA5499
Compatible Manufacturer Model Number
PA5499
Compatible with Manufacturer Model No.
PA5499
Compatible with Mfr. Model No.
PA5499
For Use with Mfr Model Number
PA5499
For Use With Mfr. Model Number
PA5499
Baldwin Interchange
PA5498
Compatible Pump Manufacturer Part Number
PA5499
Compatible Mfr. Model Number
PA5499

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/16 in, Width 11 in, Length 20 3/16 in, Outside Dia. 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.