Zoro Homepage

Air Filter, 12-11/16 x 24-17/32 in.

  • Mfr # LL2456

  • Zoro # G5615714


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
24 1/32 in
Width
12 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2456
Zoro #
G5615714
UPC #
791440019089
Country of Origin
United States

Dimensions

Height
24 1/32 in
Width
12 11/16 in
Length
24 17/32 in
Outside Dia.
12 11/16 in
Flange Diameter
12 25/32 in
Outside Diameter
12 11/16 in
Inside Diameter
29/32 in
Inside Diameter - Bottom
8 3/8 in
Overall Height
24 1/32 in
Outside Diameter - Bottom
12 25/32 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/32 in, Width 12 11/16 in, Length 24 17/32 in, Outside Dia. 12 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.