Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/16 x 16-3/32 in.

  • Mfr # RS4862

  • Zoro # G0434883


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 3/32 in
Width
12 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4862
Zoro #
G0434883
UPC #
791440072565
Country of Origin
United States

Dimensions

Height
16 3/32 in
Width
12 1/16 in
Length
16 3/32 in
Outside Dia.
12 1/16 in
Outside Diameter - Bottom
12 1/16 in
Inside Diameter - Bottom
9 7/8 in
Overall Height
16 3/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
9 7/8 in Gasket
Description/Special Features
Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Radial Seal Outer
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Use Location
Engine
Compatible with Manufacturer Model Number
RS4863
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Make
International
Compatible Manufacturer Part Number
RS4863
Compatible Manufacturer Model Number
RS4863
Compatible with Manufacturer Model No.
RS4863
Compatible with Mfr. Model No.
RS4863
For Use with Mfr Model Number
RS4863
For Use With Mfr. Model Number
RS4863
Baldwin Interchange
RS4862
Compatible Pump Manufacturer Part Number
RS4863
Compatible Mfr. Model Number
RS4863

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 3/32 in, Width 12 1/16 in, Length 16 3/32 in, Outside Dia. 12 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.