Zoro Homepage

Air Filter, 12-1/2" L, Element Only

  • Mfr # RS30220

  • Zoro # G0210288


product price: $50.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
12 1/2 in
Outside Dia.
5 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30220
Zoro #
G0210288
UPC #
00791440108035
Country of Origin
United States

Dimensions

Length
12 1/2 in
Outside Dia.
5 5/32 in
Outside Diameter - Bottom
5 5/32 in
Overall Height
12 1/2 in
Inside Diameter - Bottom
3 19/32 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 12 1/2 in, Outside Dia. 5 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.