Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/2 x 19 in.

  • Mfr # PA2609

  • Zoro # G5737042


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 in
Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2609
Zoro #
G5737042
UPC #
791440020849
Country of Origin
United States

Dimensions

Height
19 in
Width
12 1/2 in
Length
19 in
Outside Dia.
12 1/2 in
Overall Length
19 in
Overall Height
19 in
Overall Width
12 1/2 in
Outside Diameter
12 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
Attached Gasket
Type
Element/Outer
Features
Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2609

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 in, Width 12 1/2 in, Length 19 in, Outside Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.