Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/32 x 13-1/2 in.

  • Mfr # PA2414

  • Zoro # G5590024


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
12 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2414
Zoro #
G5590024
UPC #
791440018617
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
12 1/32 in
Length
13 1/2 in
Outside Dia.
12 1/32 in
Inside Diameter - Bottom
7 11/16 in
Outside Diameter - Bottom
12 1/32 in
Inside Diameter
5/8 in
Overall Height
13 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket
Description/Special Features
Outer Air Element
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Standards
ISO 9001:2015
Compatible Vehicle Make
Hough
Compatible with Manufacturer Model Number
PA2415
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA2415
Compatible Manufacturer Model Number
PA2415
Compatible with Manufacturer Model No.
PA2415
Compatible with Mfr. Model No.
PA2415
For Use with Mfr Model Number
PA2415
For Use With Mfr. Model Number
PA2415
Baldwin Interchange
PA2414
Compatible Pump Manufacturer Part Number
PA2415
Compatible Mfr. Model Number
PA2415

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 12 1/32 in, Length 13 1/2 in, Outside Dia. 12 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.